Zoro Homepage

Thumb Caps, 16mm, Yellow, PK1000

  • Mfr # 8579Y

  • Zoro # G4629186


product price: $22.25
/pk 1000, $0.02/ea

Key Features

Liner
None
Neck Size
16mm
Resists
Most: Acids, Alchols, Bases and Esters
Material of Construction
LDPE
Screw Closure Size
16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8579Y
Zoro #
G4629186
UPC #
-
Country of Origin
Unknown

Dimensions

Neck Size
16mm
Screw Closure Size
16mm

Details

Item
Thumb Caps
Liner
None
Resists
Most: Acids, Alchols, Bases and Esters
Material of Construction
LDPE

Description

Thumb Caps, Screw Closure Size 16mm, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.