Shop STOKO KRESTO
See all product information
Create Account
CLASSIC EXTRA HEAVY DUTY HAND CLEANSER, 2 L NOMINAL, SOFT BOTTLE PACKAGE
- Mfr # PN98704506
- Zoro # G522805227
product price:Â
$
52.79
/ea
Key Features
Color
Beige
Height
3.5 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN98704506
- Zoro #
- G522805227
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Cleaners
- Color
- Beige
Dimensions
- Height
- 3.5 in
- Width
- 5 in
Description
STOKO KRESTO PN98704506 CLASSIC EXTRA HEAVY DUTY HAND CLEANSER, 2 L NOMINAL, SOFT BOTTLE PACKAGE, PASTE FORM, FRAGRANT ODOR/SCENT, BEIGE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.