Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Floodlight, 35 W, 145 lm

  • Mfr # SF35-SCT-G3-10-PCB-BZ

  • Zoro # G721722424


product price: $92.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF35-SCT-G3-10-PCB-BZ
Zoro #
G721722424
UPC #
190096197415
Country of Origin
Viet Nam

Description

LED Floodlight, Fixture Wattage 35 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Ground Stake, Pole, Surface, Color Temperature 3000K, 4000K, 5000K, Includes Lamp Integrated, Suggested Lamp Item No. LED, Fixture Lens Material Tempered Glass, IP Rating IP65, Number of Lightheads 1, Socket Type Not Applicable, Standards cULus, DLC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.