LED Garage/Canopy Fixture, 120-347V
Mfr # GCR60-SCT-G1-SM-5-10-BZ
Zoro # G016150772
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Voltage
120 to 347V AC
Housing Material
Aluminum
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCR60-SCT-G1-SM-5-10-BZ
Zoro #
G016150772
UPC #
190096181957
Country of Origin
Viet Nam
Dimensions
Overall Height
4 5/16 in
Details
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Voltage
120 to 347V AC
Item
LED Garage/Canopy Fixture
Housing Material
Aluminum
Light Technology
LED
Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
Incandescent Wattage Equivalency
600 W
Fixture Wattage
60 W
Light Distribution Type - IESNA
Type V
Metal Halide Wattage Equivalency
150 W
Light Distribution Type - NEMA
NEMA 4x4
High Pressure Sodium Wattage Equivalency
150 W
Light Output
9,100 lm
Description
LED Garage/Canopy Fixture, Color Temperature 3000K, 4000K, 5000K, Fixture Wattage 60 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.