LED Garage/Canopy Fixture, 120-347V

  • Mfr # GCR90-SCT-G1-SM-5-10-BZ

  • Zoro # G316150816


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Light Technology
LED
Housing Color
Bronze
Voltage
120 to 347V AC
Color Temperature
3000K, 4000K, 5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCR90-SCT-G1-SM-5-10-BZ
Zoro #
G316150816
UPC #
190096181964
Country of Origin
Viet Nam

Dimensions

Overall Height
4 5/16 in

Details

Housing Material
Aluminum
Light Technology
LED
Housing Color
Bronze
Voltage
120 to 347V AC
Color Temperature
3000K, 4000K, 5000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Item
LED Garage/Canopy Fixture
Incandescent Wattage Equivalency
900 W
Light Distribution Type - NEMA
NEMA 4x4
High Pressure Sodium Wattage Equivalency
250 W
Fixture Wattage
90 W
Light Output
13,310 lm
Metal Halide Wattage Equivalency
250 W
Light Distribution Type - IESNA
Type V

Description

LED Garage/Canopy Fixture, Color Temperature 3000K, 4000K, 5000K, Fixture Wattage 90 W, Voltage 120 to 347V AC, Light Technology LED, Fixture Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.