Zoro Homepage

LED Residential Wall Pack

  • Mfr # RWP30-SCT-G1-10-BZ

  • Zoro # G516153754


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K, 4000K, 5000K
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Housing Material
Aluminum
Light Technology
LED
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWP30-SCT-G1-10-BZ
Zoro #
G516153754
UPC #
190096197224
Country of Origin
Viet Nam

Dimensions

Mounting Height - Maximum
12 ft
Overall Height
5 1/2 in
Knockout Size
1/2 in
Height
5 1/2 in

Description

LED Residential Wall Pack, Fixture Wattage 30 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Fixture Lens Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.