Shop STONCO

LED Wall Pack

  • Mfr # WP100-SCT-G3-10-BZ

  • Zoro # G224146857


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Lumen Selectable
Selectable
Operating Temperature - Maximum
104 Degrees F
Standards
cULus, DLC Tested, UL Listed (UL 1598)
Overall Length
10 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WP100-SCT-G3-10-BZ
Zoro #
G224146857
UPC #
190096198405
Country of Origin
Viet Nam

Dimensions

Overall Length
10 1/2 in
Overall Height
7 1/2 in
Hub Size
1/2 in NPT
Overall Width
6 1/4 in
Manufacturers Warranty Length
5 yr
Mounting Height - Minimum
18 ft
Mounting Height - Maximum
25 ft

Details

IP Rating
IP65
Lumen Selectable
Selectable
Operating Temperature - Maximum
104 Degrees F
Standards
cULus, DLC Tested, UL Listed (UL 1598)
Light Output
10,150 lm, 10,640 lm, 11,200 lm, 11,600 lm, 12,160 lm, 12,800 lm, 13,050 lm, 13,680 lm, 14,400 lm, 14,500 lm, 15,200 lm, 16,000 lm
Fixture Wattage
100 W
Operating Temperature - Minimum
-40 Degrees F
Voltage
120 to 347V AC
Color Rendering Index
80
Item
LED Wall Pack
Housing Material
Aluminum
Mount Type
Surface
Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
Color Selectable
Selectable
Metal Halide Wattage Equivalency
150 W
Light Distribution Type - IESNA
Type IV
Includes Lamp
Integrated
Minimum Run Time
8 hr
Light Distribution Type - NEMA
NEMA 1x6
Sensor Type
Photocell Included

Description

LED Wall Pack, Fixture Wattage 100 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Includes Lamp Integrated, Fixture Lens Material Borosilicate Glass, IP Rating IP65, Standards cULus, DLC Tested, UL Listed (UL 1598)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.