SlipFitterMount, 27.375inH, 5.25inW
Mfr # AL-SF-G2-BZ
Zoro # G102745103
product price: $51.51
/eaKey Features
Width
5 1/4 in
Height
27 1/2 in
For Use With
Stonco Area Light
Temp. Range
-40 Degrees to 40 Degrees C
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-SF-G2-BZ
Zoro #
G102745103
UPC #
190096180639
Country of Origin
China
Dimensions
Width
5 1/4 in
Height
27 1/2 in
Overall Width
5 1/4 in
Overall Height
27 3/8 in
Manufacturers Warranty Length
1 yr
Details
Item
Slip Fitter Mount
For Use With
Stonco Area Light
Temp. Range
-40 Degrees to 40 Degrees C
Housing Material
Aluminum
Warranty
1 yr
Features
Easy Installation
Accessory Type
Slip Fitter Mount
Operating Temperature - Minimum
-40 Degrees C
Compatible Series
AL Series
Compatible Product Type
Stonco Area Light
Operating Temperature - Maximum
40 Degrees C
Description
Slip Fitter Mount, For Use With Stonco Area Light, Height 27 1/2 in, Width 5 1/4 in, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.