Zoro Homepage

Wall Pack Dual Select Wattage 80-100W

  • Mfr # WP100-SCT-G2-10-BZ

  • Zoro # G300719753


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 347V AC
Width
14 1/4 in
Height
9 1/8 in
Series
Keene
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP100-SCT-G2-10-BZ
Zoro #
G300719753
UPC #
190096131341
Country of Origin
China

Dimensions

Width
14 1/4 in
Height
9 1/8 in
Depth
7 27/32 in
Overall Height
9 1/8 in
Overall Width
14 1/4 in
Mounting Height - Maximum
20 ft
Knockout Size
1/2 in

Details

Item
Wall Pack Dual Select Wattage 80-100W
Voltage
120 to 347V AC
Series
Keene
Light Technology
LED
Lens Material
Borosilicate Glass
Fixture Sensor Type
Photocell
Lumens
10,080 lm, 11,360 lm, 12,330 lm, 13,600 lm
Housing Color
Bronze
Housing Material
Aluminum
Fixture Lens Material
Borosilicate Glass
Fixture Housing Color
Bronze
Operating Temp. Range
-40 Degrees to 104 Degrees F
LED Replacement For
150/250W HPS/MH
Light Distribution Shape
Asymmetric
Fixture Wattage
100 W
IP Rating
IP65
Color Temperature
3000K, 4000K, 5000K
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F
Lumens per Watt
123 lm/W, 128 lm/W
High Pressure Sodium Wattage Equivalency
150 W, 250 W
Light Distribution Type - NEMA
NEMA 5x5
Minimum Run Time
50,000 hr
Lumen Selectable
Selectable
Sensor Type
Photocell Included
Color Selectable
Selectable
Low Pressure Sodium Wattage Equivalency
50 W
Number of Knockouts
4
Light Output
10,080 lm, 11,360 lm, 12,330 lm, 13,600 lm
Metal Halide Wattage Equivalency
150 W, 250 W
Mount Type
Surface
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Finish
Powder Coated

Description

Wall Pack Dual Select Wattage 80-100W, Lumens 10,080 lm, 11,360 lm, 12,330 lm, 13,600 lm, Fixture Wattage 100 W, Voltage 120 to 347V AC, Light Distribution Shape Asymmetric, LED Replacement For 150/250W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Height 9 1/8 in, Width 14 1/4 in, Depth 7 27/32 in, Fixture Housing Color Bronze, Fixture Lens Material Borosilicate Glass, IP Rating IP65, Lumens per Watt 123 lm/W, 128 lm/W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.