Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealer, Liquid, 24 oz., For Granite/Stone

  • Mfr # 5187

  • Zoro # G5913807


product price: $22.48
/ea

Key Features

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Stone Sealer
Cleaner Container Size
24 oz
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5187
Zoro #
G5913807
UPC #
790027051870
Country of Origin
United States

Dimensions

Cleaner Container Size
24 oz
Degreaser Container Size
24 oz.
Size
24 oz.
Container Size
24 oz

Details

Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Item - Metal Polish and Stone Care
Stone Sealer
Cleaner Container Type
Trigger Spray Bottle
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Primary Chemical
None
Sub-Category
Stone
Form
Liquid
Contains
No Ammonia or Phosphate, Water-Based
RTU Yield per Container
24 oz.
Net Weight
24 oz.
Item
Stone Sealer
Container Type
Trigger Spray Bottle
Flash Point
138 Degrees F
VOC Content
0%
Includes Chemical
None
Standards
EPA Registered
Maximum Coverage Area
72 sq ft
Maximum Drying Time
3 min
Maximum Effective Temperature
87 Degrees F
Minimum Effective Temperature
65 Degrees F
Rinse Required
No
Minimum Drying Time
3 min
Surfaces for Use On
Granite, Marble
Nonflammable
No
Biodegradable
No
Properties
No Rinse Required

Description

Stone Sealer, Cleaner Form Liquid, Container Size 24 oz, Container Type Trigger Spray Bottle, Properties No Rinse Required, Ready to Use, Standards EPA Registered, Surfaces for Use On Granite, Marble, Maximum Coverage Area 72 sq ft, Maximum Drying Time 3 min, Maximum Effective Temperature 87 Degrees F, Minimum Drying Time 3 min, Minimum Effective Temperature 65 Degrees F, Flash Point 138 Degrees F, Fragrance Unscented, Net Weight 24 oz., Recommended Dilution Ready to Use, VOC Content 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.