Zoro Homepage

Hydraulic Gear Pump, 4 cc/rev, 3000 psi

  • Mfr # KP40

  • Zoro # G021725293


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP40
Zoro #
G021725293
UPC #
662536454520
Country of Origin
United States

Description

Hydraulic Gear Pump, Displacement per Revolution 4 cc/rev, Media Intake Connection Size Not Applicable, Discharge Connection Size Not Applicable, Continuous Pressure- Maximum 3,000 psi, Motor Speed - Maximum 4,000 RPM, Shaft Type Spline, Rotation CCW, Mounting Type Not Applicable, Media Intake Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.