Shop STONE
See all product information
Create Account
Hydraulic Lift DC Motor
- Mfr # KMD3
- Zoro # G521726844
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
1/2 in
Duty Cycle
Extended
Includes
4.5 in Field Wound, Terminal
Wire Rope Length
7 in
Application
Hydraulic Lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KMD3
- Zoro #
- G521726844
- UPC #
- 662536454032
- Country of Origin
- China
Dimensions
- Shaft Diameter
- 1/2 in
- Wire Rope Length
- 7 in
- Overall Length
- 7 in
- Length
- 7 in
Details
- Duty Cycle
- Extended
- Includes
- 4.5 in Field Wound, Terminal
- Application
- Hydraulic Lift
- Motor Design
- Wound Field
- Nameplate Voltage
- 12V DC
- Item
- Hydraulic Lift DC Motor
- Weight
- 1 ton
Description
DIST MOTOR KIT 12VDC EXT DUTY 1,8KW 1T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.