Zoro Homepage

Hydraulic Power Unit AC, 2300 psi

  • Mfr # AC-10TC

  • Zoro # G421724834


product price: $1,305.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-10TC
Zoro #
G421724834
UPC #
662536392181
Country of Origin
United States

Description

Hydraulic Power Unit AC, Power Source - Power Units AC Power, 0.75 hp HP, 115V AC, Number of Phases 1, Max. Pressure 2,300 psi, Nominal Flow 0.6 gpm, Reservoir Capacity 1.6 cu in, Overall Length 23 3/8 in, Overall Width 8 5/16 in, Overall Height 10 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.