Zoro Homepage

Hydraulic Power Unit DC, 2500 psi

  • Mfr # DC-60SFC

  • Zoro # G221726434


product price: $1,274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-60SFC
Zoro #
G221726434
UPC #
662536591898
Country of Origin
United States

Description

Hydraulic Power Unit DC, Power Source - Power Units DC Power, Not Applicable HP, 12V DC, Number of Phases Not Applicable, Max. Pressure 2,500 psi, Nominal Flow 1.2 gpm, Reservoir Capacity Not Applicable, Overall Length 15 3/16 in, Overall Width 7 7/8 in, Overall Height 7 3/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.