Zoro Homepage

Reservoir Tank, 120 mm L

  • Mfr # KR12

  • Zoro # G721727122


product price: $74.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KR12
Zoro #
G721727122
UPC #
662536454704
Country of Origin
United States

Description

Reservoir Tank, Tank Material Steel, Useable Capacity 2 qt, Reservoir Capacity 2 qt, Overall Length 120 mm, Overall Width 120 mm, Overall Height 216 mm, For Use With Stone Power Units, Tank Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.