Valve Manifold, 5,000 psi, 2 41/50 in L
- Mfr # KB11
- Zoro # G721726460
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
2 41/50 in
Pressure Connection
9/16 in SAE
Overall Width
3 63/100 in
Material
Aluminum
Max. Pressure
5,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KB11
- Zoro #
- G721726460
- UPC #
- 662536452434
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 2 41/50 in
- Overall Width
- 3 63/100 in
- Overall Height
- 2 39/100 in
- Overall Length
- 2 41/50 in
- Length
- 2 41/50 in
Details
- Pressure Connection
- 9/16 in SAE
- Material
- Aluminum
- Max. Pressure
- 5,000 psi
- For No. of Circuits
- 1
- Tank Connection
- 9/16 in SAE
- Item
- Valve Manifold
- Shell Material
- Aluminum
Description
Valve Manifold, Pressure Connection 9/16 in SAE, Tank Connection 9/16 in SAE, Max. Pressure 5,000 psi, Material Aluminum, For No. of Circuits 1, Overall Length 2 41/50 in, Overall Width 3 63/100 in, Overall Height 2 39/100 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.