Zoro Homepage
This item is Discontinued.
Stonepoint Led Lighting Grow Light GR-REF2-SSFX

Grow Light (Discontinued)

  • Mfr # GR-REF2-SSFX
  • Zoro # G901209431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-REF2-SSFX
Zoro #
G901209431
UPC #
840017192042
Country of Origin
Unknown

Dimensions

Suggested Fixture Mounting Height
12 in to 18 in
Nominal Width
9 in
Manufacturers Warranty Length
3 yr
Overall Height
5 in
Peak Wavelength
455 nm, 645 nm
Nominal Length
9 in

Details

Item
Grow Light
Includes
LED Grow Bulb Reflector with carabiner and inline switch
Spectrum
Blue, Red
Max. Fixture Wattage
33 W
Linkable Up To
Unlinkable
For Use With
Grow Reflector
Photosynthetic Photon Flux (PPF)
30.42 umol/sec
Reflector Type
Open Reflector
Min. Ambient Temp.
-4 Degrees F
Ballast Start Type
Instant Start
Description/Special Features
Grow Reflector
Voltage
120v
Linkable
No
Light Technology
LED
Housing Material
Aluminum
Light Distribution Shape
Spot
Plant Growth Application
Budding, Flowering, Germination, Root Development, Seeding, Vegetative Growth
Housing Color
Silver
Hazardous Location Rating
Not Rated
Mounting Style
Carabiner
Fixture Temp. Range
-4 to 104 Degrees F
Rated Life
35,000 hr
For Max. Bulb Wattage
33 W
Bulb Included
No
Max. Ambient Temp.
104 Degrees F
Beam Angle
120 Degrees
For Bulb Type
Integrated LED
Fixture Type
Pendant

Description

LED Grow Reflector with Cord and Carabiner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.