Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Clamp Lamp No Bulb Included, For Bulbs Up to 75 Watts, 6ft Cord

  • Mfr # 1100

  • Zoro # G222065372


product price: $39.99
/ea

Key Features

Arm Length
7.75 in
Color
Gray
Height
13.75 in
Width
7.75 in
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100
Zoro #
G222065372
UPC #
-
Country of Origin
Thailand

Dimensions

Arm Length
7.75 in
Height
13.75 in
Width
7.75 in

Details

Color
Gray
Item
Clamp Lamp
Voltage
120 V

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.