Liquid 55 gal. General Purpose Mold Release, Drum
Mfr # M302
Zoro # G7347203
product price: $3,447.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Color
Colorless
Size
55 gal.
Cleaner Form
Liquid
Container Type
Drum
Standards
FDA Regulation 21 CFR 184.1400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M302
Zoro #
G7347203
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal.
Container Size
55 gal
Description
General Purpose Mold Release, 55 gal, Drum, No Additives, Wet, Liquid, 0 Degrees F, 250 Degrees F, Stoner
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.