Zoro Homepage

Rubber Loosener/Rust Remover, 10 Oz.

  • Mfr # 46515

  • Zoro # G4876033


product price: $11.75
/ea

Key Features

Used For
Tires
Size
10 oz
Features
A490 Skid Penetrating Lubricant, Lubricates Cleans and Protects Most Metal Surfaces, Multi-Purpose Penetrating Lubricant for Shop Use, Penetrates Tight Tolerances to Loosen Rust
Container Type
Aerosol Spray Can
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46515
Zoro #
G4876033
UPC #
758576863757
Country of Origin
United States

Dimensions

Size
10 oz
Container Size
10 oz

Details

Item
Rubber Loosener/Rust Remover
Used For
Tires
Features
A490 Skid Penetrating Lubricant, Lubricates Cleans and Protects Most Metal Surfaces, Multi-Purpose Penetrating Lubricant for Shop Use, Penetrates Tight Tolerances to Loosen Rust
Container Type
Aerosol Spray Can
Color
White
Product Type
Tire Installation Lubricants
Product Form
Aerosol
Compatible Tire Type
Universal

Description

Rubber Loosener/Rust Remover, Product Type Tire Installation Lubricants, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 10 oz, Compatible Tire Type Universal, Color White, Standards Not Applicable, Features A490 Skid Penetrating Lubricant, Lubricates Cleans and Protects Most Metal Surfaces, Multi-Purpose Penetrating Lubricant for Shop Use, Penetrates Tight Tolerances to Loosen Rust

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.