Rubber Loosener/Rust Remover, 5 Gal.
Mfr # 46513
Zoro # G4876094
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Size
5 gal
Used For
Tires
Number of Pieces
1
Container Type
Can
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46513
Zoro #
G4876094
UPC #
094720979616
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Rubber Loosener/Rust Remover
Used For
Tires
Number of Pieces
1
Container Type
Can
Color
White
Product Type
Tire Installation Lubricants
Product Form
Liquid
Compatible Tire Type
Universal
Description
Rubber Loosener/Rust Remover, Product Type Tire Installation Lubricants, Product Form Liquid, Container Type Can, Container Size 5 gal, Compatible Tire Type Universal, Color White, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.