Shop STONER

Zero Stick Mold Release, Aerosol Can, 12 oz, Dimethyl Ether, Liquid

  • Mfr # E342
  • Zoro # G0093305

product price: 
$
13.59
/ea

Key Features

Container Size
12 oz
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
600 Degrees F
Net Weight
12 oz.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E342
Zoro #
G0093305
UPC #
078254030609
Country of Origin
United States
Item
General Purpose Mold Release
NSF Rating
Not Rated
Min. Operating Temp.
0 Degrees F
Max. Operating Temp.
600 Degrees F
Net Weight
12 oz.
Primary Chemical Base
Dimethyl Ether
Container Type
Aerosol Can
Physical Form
Aerosol
Application
Molding, Industrial
Lubricant NSF Rating
Not Rated
VOC Content
60 - 80%
Standards
FDA Regulation 21 CFR 184.1400
Color
Yellow
Mold Release Type
General Purpose Mold Release
Net Fill
12 oz
Odorless
No
Paintable
Yes
Mold Release Film
Wet
Mold Release Color
Yellow
50 State VOC Compliant
Yes
For Use On Materials
Plastic
Operating Temp. Range
0 Degrees to 600 Degrees F
Flammability
Flammable
Mold Release Container
Aerosol Can
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Primary Additive
Dimethyl Ether
Water Resistant
No
For Material
Plastic
Aerosol Container Delivery Method
Wide Spray
Container Capacity
12 oz
Operating Temperature - Minimum
0 Degrees F
Permanence
Not Permanent
Water Resistance
Not Water Resistant
Operating Temperature - Maximum
600 Degrees F
Primary Additives
Dimethyl Ether
Paintability
Paintable
Post-Application Film
Wet
Odor
Not Odorless
Wire Color
Yellow

Dimensions

Container Size
12 oz

Description

General Purpose Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Wet, Aerosol, 0 Degrees F, 600 Degrees F, Stoner

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.