Stoody
- Mfr # 12065600
- Zoro # G525014626
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
For Welding Position
Flat, Horizontal
Overall Diameter
1/8 in
Series
Stoody 35
Weight
9.9 lb
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12065600
- Zoro #
- G525014626
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Diameter
- 1/8 in
- Overall Length
- 14 in
Details
- Item
- Hardfacing Stick Electrode
- For Welding Position
- Flat, Horizontal
- Series
- Stoody 35
- Weight
- 9.9 lb
- Rockwell Hardness
- 50 to 53 HRC (Manganese Steel), 53 to 57 HRC (Carbon Steel), 58 to 60 HRC (Work Hardened)
- Process
- Stick Welding (SMAW)
- Typical Application
- Augers and Screws (Earth Gouging), Bucket Teeth, Crushing Equipment, Mill Hammers, Tile Mixer Paddles
- Welding Current Designation
- DCEP
- Alloy Type
- Severe Abrasion
- Finish/Coating
- Extruded
- For Material Type
- Carbon Steel, Low Alloy Steel, Manganese Steel
Description
Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Severe Abrasion, For Welding Position Flat, Horizontal, Overall Diameter 1/8 in, Overall Length 14 in, Series Stoody 35, Weight 9.9 lb, For Material Type Carbon Steel, Low Alloy Steel, Manganese Steel, Welding Current Designation DCEP, Rockwell Hardness 50 to 53 HRC (Manganese Steel), 53 to 57 HRC (Carbon Steel), 58 to 60 HRC (Work Hardened), Finish/Coating Extruded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.