Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stop It Pipe Repair System, 2 In.W X 4 ft. L 24786

Pipe Repair System, 2 In.W X 4 ft. L (Discontinued)

  • Mfr # 24786
  • Zoro # G4129002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24786
Zoro #
G4129002
UPC #
744414247865
Country of Origin
United States

Dimensions

Size
2" x 4 ft.

Details

Item
Pipe Repair System
Includes
FIX STIX Hand Moldable Epoxy, STOP IT Knitted Fiberglass Tape Coated with a Water-Activated Polyurethane Resin, Gloves and Instructions
Used For
Repairing Metal or Plastic Pipe Leaks
Full Cure
30 min
Performance Temp. Range
-20 Degrees to 250 Degrees F
Material
Moldable Epoxy

Description

Pipe Repair System, Includes FIX STIX Hand Moldable Epoxy, STOP IT Knitted Fiberglass Tape Coated with a Water-Activated Polyurethane Resin, Gloves and Instructions, Material Moldable Epoxy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.