
LED Solar School Crossing Sign 24" DIA Fluorescent Yellow Green
Mfr # SS-S1-1-2400DA-FYG
Zoro # G922837712
product price: $1,027.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Fluorescent Yellow Green
Includes
LED Sign, Bi-Facial Solar Panel, Li-Ion Battery (attached), Panel Direction Mount, Function Keys, Allen Wrench, x2 Zip Ties, x2 Stainless Steel Bolts, Compass
Sign Shape
Pentagon
MUTCD Code
S1-1
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS-S1-1-2400DA-FYG
Zoro #
G922837712
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1.375 in
Length
24 in
Width
24 in
Details
Sign Background Color
Fluorescent Yellow Green
Includes
LED Sign, Bi-Facial Solar Panel, Li-Ion Battery (attached), Panel Direction Mount, Function Keys, Allen Wrench, x2 Zip Ties, x2 Stainless Steel Bolts, Compass
Sign Shape
Pentagon
Item
LED Solar Sign
MUTCD Code
S1-1
Sign Material
Aluminum
Description
Bi-Facial Solar Panel (adds 23% efficiency), They feature both 24/7 & Dusk to Dawn Modes. All of our signs are MUTCD Compliant. They have Solar Powered LED Illuminated Border. The battery has a Digital Battery Display, and our signs mount to New or Existing Poles
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.