LED Solar School Crossing Sign 36" DIA Fluorescent Yellow Green

  • Mfr # SS-S1-1-3600DA-FYG

  • Zoro # G122837710


product price:  $1,321.99
/ea
Free Shipping & Returns

Key Features

MUTCD Code
S1-1
Width
36 in
Sign Background Color
Fluorescent Yellow Green
Includes
LED Sign, Bi-Facial Solar Panel, Li-Ion Battery (attached), Panel Direction Mount, Function Keys, Allen Wrench, x2 Zip Ties, x2 Stainless Steel Bolts, Compass
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-S1-1-3600DA-FYG
Zoro #
G122837710
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
36 in
Thickness
1.375 in

Details

MUTCD Code
S1-1
Sign Background Color
Fluorescent Yellow Green
Includes
LED Sign, Bi-Facial Solar Panel, Li-Ion Battery (attached), Panel Direction Mount, Function Keys, Allen Wrench, x2 Zip Ties, x2 Stainless Steel Bolts, Compass
Sign Shape
Pentagon
Item
LED Solar Sign
Sign Material
Aluminum

Description

Bi-Facial Solar Panel (adds 23% efficiency), They feature both 24/7 & Dusk to Dawn Modes. All of our signs are MUTCD Compliant. They have Solar Powered LED Illuminated Border. The battery has a Digital Battery Display, and our signs mount to New or Existing Poles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.