Shop STOP-LITE
See all product information
Create Account
USB-C Battery for Paddles and Vests
- Mfr # AD-202
- Zoro # G622837708
product price:Â
$
29.39
/ea
Key Features
Capacity - Batteries
4000mAh
Housing Material - Batteries
Plastic
Color
Red
For Use With
Stop-Lite Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD-202
- Zoro #
- G622837708
- UPC #
- -
- Country of Origin
- China
- Capacity - Batteries
- 4000mAh
- Housing Material - Batteries
- Plastic
- Color
- Red
- For Use With
- Stop-Lite Products
- Item
- LED Battery
Description
The Stop-Lite 4,000 mAh rechargeable Lithium-Ion Battery is specifically designed for use with our Stop-Lite LED paddles & vests. This battery is not only compatible with our LED safety products, but it also functions as a power bank, allowing you to charge your electronic devices on the go. With a 4-hour recharge time, you can quickly and easily power up your battery for extended use.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.