Extra Strength Topical Pain Relief, 8% Menthol, 3oz Spray, 24PK
- Mfr # 5-850-005
- Zoro # G624172418
product price:Â
$
356.99
/pk of 24, $14.87/ea
Free Shipping & Returns
Key Features
Size
3 oz
Color
Clear
Chemical Container Type
Spray
Active Ingredient
Menthol
Hygiene Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5-850-005
- Zoro #
- G624172418
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Chemical Container Type
- Spray
- Active Ingredient
- Menthol
- Hygiene Form
- Liquid
Dimensions
- Size
- 3 oz
Description
Stopain Extra Strength 3oz Spray (Case of 24). Delivers immediate, penetrating pain relief formulated with 8% Menthol to soothe sore, aching muscles and joints, backache, and arthritis pain. Formulated with the proven pain-relieving benefits of menthol. Also contains MSM and Glucosamine, essential ingredients long known for their ability to help reduce joint pain and arthritis pain. Clear, NSAID-Free spray with penetration enhancers works on contact, light vanishing scent, and non-greasy. Stopain products have been providing pharmacist-recommended, immediate, and penetrating pain relief to millions of Americans since 1991. Manufactured by Troy Healthcare, LLC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.