Zoro Homepage

Topical Pain Gel, 0.106 oz, Packets, PK100

  • Mfr # 80033

  • Zoro # G616332622


product price: $43.15
/pk 100, $0.43/ea

Key Features

Unitized
Unitized
Concentration
Menthol: 8%
Size
0.106 oz
Number of Units Included
100
Active Ingredient
Menthol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80033
Zoro #
G616332622
UPC #
724909880104
Country of Origin
United States

Dimensions

Size
0.106 oz

Details

Unitized
Unitized
Concentration
Menthol: 8%
Item
Topical Pain Gel
Number of Units Included
100
Active Ingredient
Menthol
Purpose
Pain Relief
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Format
Gel
Exterior Package Type
Box
Product Type
Topical Pain Relief
Unit Package Type
Packets

Description

Topical Pain Gel, Product Type Topical Pain Relief, Purpose Pain Relief, Active Ingredient Menthol, Format Gel, Size 0.106 oz, Concentration Menthol: 8 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Exterior Package Type Box, Number of Units Included 100, Package Quantity 100

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.