Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker Lockout, Double-Pole Circuit Breakers, 120/240V AC, 2 Poles

  • Mfr # KDD161

  • Zoro # G1736483


product price: $19.59
/ea

Key Features

For Use With
Double-Pole Circuit Breakers
Voltage
120/240V AC
Number of Poles
2
Lockout Type
Clamp-On
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD161
Zoro #
G1736483
UPC #
846642040949
Country of Origin
China

Dimensions

Length
3 1/3 in
Width
1 3/4 in
Padlock Shackle Max. Dia.
9/32 in
Height
3 1/3 in
Length (Straight Wireway)
3 1/3 in
Overall Width
1.75 in
For Maximum Padlock Shackle Diameter
9/32 in
Overall Depth
1.5 in
Overall Height
3.33 in
Overall Length
3.33 in

Details

Item
Circuit Breaker Lockout
For Use With
Double-Pole Circuit Breakers
Voltage
120/240V AC
Number of Poles
2
Lockout Type
Clamp-On
Material
Plastic
Circuit Breaker Poles
2
OSHA Compliant
Yes
Includes
English Labels, French Labels, Spanish Labels
Color
Black, Red
Max. Number of Padlocks
1
Circuit Breaker Voltage
120/240
Features
Quick Release Tab for Removal, Metal Jaws
Standards
OSHA 1910.147
Labeling
Label Included
Maximum Number of Padlocks
1
Circuit Breaker Lockout Type
Clamp-On
For Circuit Breaker Type
Double Pole
Language
English, French, Spanish
For Voltage
120/240V AC
Lockout Color
Red
Lockout Material
Plastic
For Circuit Breaker Manufacturer
Stopout

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Double Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/240V AC, Maximum Number of Padlocks 1, Overall Height 3.33 in, Overall Length 3.33 in, Overall Width 1.75 in, Features Quick Release Tab for Removal, Metal Jaws, For Circuit Breaker Manufacturer Stopout, For Use With Double-Pole Circuit Breakers, Includes English Labels, French Labels, Spanish Labels, Labeling Label Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.