Lockout Hasp, Red, Aluminum, 6 Max. No. of Padlocks, 9/32 in Max. Shackle Dia.

  • Mfr # KDH641

  • Zoro # G1736499


product price:  $19.35
/ea

Key Features

Material
Aluminum
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
9/32 in
Overall Length
6 3/4 in
Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDH641
Zoro #
G1736499
UPC #
846642096137
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Length
6 3/4 in
Width
3 1/8 in
Closed Jaw Hole Size
1 1/2 in
Closed Hasp Hole Size
1 1/2 in
Length
6 3/4 in
Padlock Shackle Max. Dia.
9/32 in
Length (Straight Wireway)
6 3/4 in
Height
7 inches

Details

Item
Lockout Hasp
Material
Aluminum
Max. Number of Padlocks
6
Lockout Color
Red
Standards
OSHA 1910.147
Legend
Danger Do Not Operate
Color
Red
Coating Material
Not Coated
OSHA Compliant
Yes
Pry-Resistant
Yes
Includes
Bold, Contrasting Red/White/Black Lockout Hazard Message Labels on Both Sides
Nonsparking
No

Description

Lockout Hasp, Lockout Hasp Style Scissor-Action, Red, Max. Number of Padlocks 6, Material Aluminum, Coating Material Not Coated, Closed Hasp Hole Size 1 1/2 in, Length 6 3/4 in, Width 3 1/8 in, Padlock Shackle Max. Dia. 9/32 in, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.