Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout/Tagout Kit, Red, Nylon, Pouch Case

  • Mfr # KSK115

  • Zoro # G1881181


product price: $179.99
/ea
Free Shipping & Returns

Key Features

For Maximum Padlock Shackle Diameter
3/4 in
Lockout Color
Red
Standards
OSHA 1910.148
Color
Red
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSK115
Zoro #
G1881181
UPC #
846642041052
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
3/4 in
Case Depth
3 1/2 in
Case Height
6 in
Case Width
11 in
Carrying Case Dimensions
3 in D x 11 in W x 5 in H

Details

Item
Lockout/Tagout Kit
Lockout Color
Red
Standards
OSHA 1910.148
Color
Red
Language
English
Number of Components
42
Includes
(1) 1 in W x 5 in H x 3 in D, (1) 1/2 in Opening, (1) Lockout Scissor Hasp, (1) Pouch Nylon, (2) Steel Padlocks, 3/4 in Shackle,10 Hs-Laminate Lockout Tags, (2) Stopout(R) Circuit Breaker Lockouts,25 Stopout(R) Circuit Breaker Lockout Tab Tags,1 Stopout(R) Universal Wall Switch Lockout
Case Style
Pouch
Number of Padlocks Included
2
Lockout Application
Electrical Lockout
Included Padlock Body Material
Steel
Filled/Unfilled
Filled
Keyed
Different
Case Material
Nylon
Portable
Yes
Key Type
Keyed Different
Carrying Case Material
Nylon
Included Lockout Types
Circuit Breaker, Hasp, Wall Switch
Number of Lockouts Included
1
Number of Tags Included
30
Padlock Body Material
Steel
Features
Portable Pouch
Pockets and Compartments
Front Zipper
Maximum Number of Padlocks
2
Filled
Yes
Carrying Case Type
Pouch

Description

Lockout/Tagout Kit, Filled Yes, Number of Lockouts Included 1, Number of Tags Included 30, Carrying Case Type Pouch, Included Lockout Types Circuit Breaker, Hasp, Wall Switch, Language English, Carrying Case Dimensions 3 in D x 11 in W x 5 in H, Carrying Case Material Nylon, Features Portable Pouch, For Maximum Padlock Shackle Diameter 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.