Zoro Homepage

Portable Lockout Kit, Red, Plastic, Tool Bx

  • Mfr # KSK234

  • Zoro # G1881190


product price: $254.99
/ea
Free Shipping & Returns

Key Features

For Maximum Padlock Shackle Diameter
3/4 in
Lockout Color
Red
Standards
OSHA 1910.148
Case Depth
6 1/2 in
Case Height
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSK234
Zoro #
G1881190
UPC #
846642017767
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
3/4 in
Case Depth
6 1/2 in
Case Height
4 3/4 in
Case Width
18 in
Carrying Case Dimensions
6.5 in W x 4.75 in H

Details

Item
Portable Lockout Kit
Lockout Color
Red
Standards
OSHA 1910.148
Number of Components
110
Color
Red
Keyed
Different
Case Material
Plastic
Includes
(2) Lockout Scissor Hasps, 1 in Opening, (1) Stopout(R) Aluma-Tag(TM) Hasp, (1) 1/2 in Opening, (3) Steel Padlocks (Keyed Differently), 3/4 in Shackle, (50) Labels for Padlocks, (25) Hs-Laminate Lockout Tags, (2) Stopout(R) Circuit Breaker Lockouts, (25) Stopout(R) Circuit Breaker Lockout Tab Tags, (1) Stopout(R) Stop plug(TM) Multi-Plug Lockout
Included Padlock Body Material
Steel
Lockout Application
General Lockout
Language
English
Portable
Yes
Filled/Unfilled
Filled
Case Style
Tool box
Number of Padlocks Included
3
Key Type
Keyed Different
Number of Lockouts Included
2
Carrying Case Material
Plastic
Number of Tags Included
52
Number of Labels Included
50
Filled
Yes
Maximum Number of Padlocks
3
Carrying Case Type
Tool Box
Features
Carry Handle
Plug Lockout Type
Plug Encasing Lockout
Included Lockout Types
Circuit Breaker, Hasp, Multi-Plug Lockout
Padlock Body Material
Steel

Description

Portable Lockout Kit, Filled Yes, Number of Lockouts Included 2, Number of Tags Included 52, Carrying Case Type Tool Box, Included Lockout Types Circuit Breaker, Hasp, Multi-Plug Lockout, Language English, Plug Lockout Type Plug Encasing Lockout, Carrying Case Dimensions 6.5 in W x 4.75 in H, Carrying Case Material Plastic, Features Carry Handle, For Maximum Padlock Shackle Diameter 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.