4 Wheel Slotted Sport Brake Kit for 2005-2007 Subaru Impreza WRX STI

  • Mfr # 977.47006

  • Zoro # G715766052


product price:  $1,309.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
977.47006
Zoro #
G715766052
UPC #
805890399742
Country of Origin
China

Description

2005-2007 Subaru Impreza WRX STI 4 Wheel Slotted Sport Brake Kit.Sport Slotted Front and Rear Brake Kit 977.47006 by StopTech. StopTech Sport Kits represent the most in performance value by providing significant brake performance improvements using direct-replacement OEM sized components. Features -StopTech brake systems offer significant improvements to braking performance -Sport Kit pre-selected components provide easy parts selection -OEM sized rotors allow retention of existing factory calipers for more affordable upgrades -High MOT to Eliminate Fade -Excellent Actuation Modulation and Release -Positive Molded for Uniform Friction Material -Scorched Pads to Raise Initial Cold Effectiveness -Para-Aramid Composites for Linear Response -Dyno Proven Performance and Service Life -Lab-Developed Formulas with Strong Initial Bite -Braided brake lines with Coated non-Stick inner core protect against the elements of harsh driving conditions Specifications - Bolt Circle Front: 114.3mm 4.5in - Bolt Circle Rear: 114.3mm 4.5in - Driving Style: Daily Driver Hauling & Towing - Minimum Rotor Thickness Front: 27.94mm 1.1in - Minimum Rotor Thickness Rear: 18.034mm 0.71in - Nominal Rotor Thickness Front: 29.972mm 1.18in - Nominal Rotor Thickness Rear: 20.066mm 0.79in - Outside Diameter Front: 326.136mm 12.84in - Outside Diameter Rear: 316mm 12.44in - Rotor Material: Cast Iron - Rotor Style: Slotted - Rotor Type: Vented - Weight: 92 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.