Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sport Slotted Front Axle Pack for 2016 Scion FR-S

  • Mfr # 977.44016F

  • Zoro # G816043632


product price: $559.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977.44016F
Zoro #
G816043632
UPC #
805890869047
Country of Origin
China

Description

Slotted High Performance StopTech Sport Rotors for better cooling shorter stops and reduced fade StopTech Sport Pads for aggressive street or track day use and StopTech High Performance Stainless Steel Brake Lines for reduced system compliance and increased durability. StopTech Sport Kits represent the most in performance value by providing significant brake performance improvements using direct-replacement OEM sized components. StopTech Sport Kits are the easiest way for the enthusiast to upgrade their existing rotors lines and pads for improved braking performance while retaining the existing factory calipers and wheel fitment. StopTech Axle Packs are pre-matched direct-fit brake pad and rotor pairings designed to simplify brake service and brake system upgrades for virtually any car or truck on the road. They are the easiest way for drivers to replace their existing rotors and pads with high quality premium feature high performance components from the championship-winning team at StopTech. Features -StopTech brake systems offer significant improvements to braking performance -Sport Kit pre-selected components provide easy parts selection -OEM sized rotors allow retention of existing factory calipers for more affordable upgrades -Quality is assured. All components are manufactured to meet or exceed factory specifications -High MOT to Eliminate Fade -Excellent Actuation Modulation and Release -Positive Molded for Uniform Friction Material -Scorched Pads to Raise Initial Cold Effectiveness -Para-Aramid Composites for Linear Response -Dyno Proven Performance and Service Life -Lab-Developed Formulas with Strong Initial Bite -Braided brake lines with Coated non-Stick inner core protect against the elements of harsh driving conditions Compatibility: -2016 Scion FR-S Benefits: -Slots reduce stopping distances in wet weather -Slots help to increase pad bite and improve air circulation -Slots create an escape route for debris dust gases and water -Slots clean and de-glaze pad surface for optimum pad coefficient of friction -Vented type of rotors offers much faster heat dissipation Specifications - Bolt Circle: 100.076mm 3.94in - Driving Style: Daily Driver Hauling & Towing - Minimum Rotor Thickness: 22.098mm 0.87in - Nominal Rotor Thickness: 24.13mm 0.95in - Outside Diameter: 294mm 11.6in - Rotor Construction: 1-Piece - Rotor Material: Cast Iron - Rotor Style: Slotted - Rotor Type: Vented - Series: Sport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.