Zoro Homepage

Sport Slotted Rear Brake Kit for 2008-2012 Subaru Impreza

  • Mfr # 977.47007R

  • Zoro # G215766064


product price: $457.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
977.47007R
Zoro #
G215766064
UPC #
805890723943
Country of Origin
China

Description

2008-2012 Subaru Impreza Sport Slotted Rear Brake Kit.Sport Slotted Rear Brake Kit 977.47007R by StopTech. StopTech Sport Kits represent the most in performance value by providing significant brake performance improvements using direct-replacement OEM sized components. Features -StopTech brake systems offer significant improvements to braking performance -Sport Kit pre-selected components provide easy parts selection -OEM sized rotors allow retention of existing factory calipers for more affordable upgrades -High MOT to Eliminate Fade -Excellent Actuation Modulation and Release -Positive Molded for Uniform Friction Material -Scorched Pads to Raise Initial Cold Effectiveness -Para-Aramid Composites for Linear Response -Dyno Proven Performance and Service Life -Lab-Developed Formulas with Strong Initial Bite -Braided brake lines with Coated non-Stick inner core protect against the elements of harsh driving conditions Compatiability: -2008-2012 Subaru Impreza Specifications - Bolt Circle: 100.076mm 3.94in - Driving Style: Daily Driver Hauling & Towing - Minimum Rotor Thickness: 8.636mm 0.34in - Nominal Rotor Thickness: 9.906mm 0.39in - Outside Diameter: 285.75mm 11.25in - Rotor Material: Cast Iron - Rotor Style: Slotted - Rotor Type: Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.