Zoro Homepage

10 gal Trash Bags, 1 mil, Brown

  • Mfr # T2424B10

  • Zoro # G103890284


product price: $67.19
/ea

Key Features

Capacity
10 gal
Material
Resin
Thickness
1 mil
Color
Brown
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2424B10
Zoro #
G103890284
UPC #
747925083434
Country of Origin
United States

Dimensions

Thickness
1 mil
Width
24 in
Length
24 in

Details

Capacity
10 gal
Material
Resin
Color
Brown
Item
Trash Bags
Features
Durable, Puncture Resistant, Heavy Duty, Tear Resistant, Eco-friendly; Recycled
% Recycled Content
100%
Max. Load
55 lb

Description

Take out the trash, but do it in an environmentally-friendly fashion. These trash bags are made with 100% recycled resin-content (30% post-consumer recycled material). The bags are designed to hold maximum amounts of trash, yet do so in an environmentally aware manner. To help avoid costly and time-consuming spills, the bags are puncture and tear resistant. Application: Can Liner; Capacity Range (Volume): 7 gal - 10 gal; Thickness: 1.000 mil; Grade: Heavy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.