Zoro Homepage

32 gal Trash Bags, 0.85 mil, Green

  • Mfr # E3348E85

  • Zoro # G203890436


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Capacity
32 gal
Material
Plastic
Thickness
0.85 mil
Color
Green
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3348E85
Zoro #
G203890436
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.85 mil
Length
48 in
Width
33 in

Details

Capacity
32 gal
Material
Plastic
Color
Green
Item
Trash Bags
Features
Moisture Resistant

Description

Engineered for the collection of organic waste. Will typically degrade in 10 to 45 days and biodegrade in less than six months in a commercial compost facility. Application: Can Liner; Capacity Range (Volume): 32 gal; Thickness: 0.850 mil; Grade: N/A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.