Zoro Homepage

65 gal Trash Bags, 1.5 mil, Brown

  • Mfr # T5051B15

  • Zoro # G203890214


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.5 mil
Color
Brown
Max. Load
75 lb
Width
50 in
% Recycled Content
100%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5051B15
Zoro #
G203890214
UPC #
733878701228
Country of Origin
United States

Dimensions

Thickness
1.5 mil
Width
50 in
Length
51 in

Details

Capacity
65 gal
Color
Brown
Item
Trash Bags
Max. Load
75 lb
% Recycled Content
100%
Features
Tear Resistant, Heavy Duty, Sturdy, Durable, Puncture Resistant; Recycled
Application
Office, Home, Industry

Description

Take out the trash, but do it in an environmentally-friendly fashion. These trash bags are made with 100% recycled resin-content (30% post-consumer recycled material). The bags are designed to hold maximum amounts of trash, yet do so in an environmentally aware manner. To help avoid costly and time-consuming spills, the bags are puncture and tear resistant. Application: Can Liner; Capacity Range (Volume): 65 gal; Thickness: 1.500 mil; Grade: Extra-Heavy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.