Digital Hydrometer, SG/Density, Alcohol
Mfr # SBS-3500
Zoro # G8939366
product price: $6,350.99
/ea
Free Shipping & Returns
Key Features
Scale
Alcohol, Baume or Plato in Food and Beverages, Brix, Density, H2SO4, Specific Gravity
Scale Divisions
0.0000/3.0000(SG/Density), Alcohol (US) @60F (000.00/200.00), Alcohol %w/w and %v/v @20 C (000.00/100.00), Baume (000.00/100.00), Brix (-10.00/85.00), Plato (-10.00/85.00)
Range
0.0000/3.0000(SG/Density), Alcohol (US) @60F (000.00/200.00), Alcohol %w/w and %v/v @20 C (000.00/100.00), Baume (000.00/100.00), Brix (-10.00/85.00), Plato (-10.00/85.00)
Application
Alcohol, Baume or Plato in Food and Beverages, Brix, Density, Specific Gravity
Standards
ASTM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBS-3500
Zoro #
G8939366
UPC #
-
Country of Origin
Austria
Dimensions
Length
140 mm
Overall Width
5 1/2 in
Overall Height
5 1/2 in
Details
Item
Digital Hydrometer
Scale
Alcohol, Baume or Plato in Food and Beverages, Brix, Density, H2SO4, Specific Gravity
Scale Divisions
0.0000/3.0000(SG/Density), Alcohol (US) @60F (000.00/200.00), Alcohol %w/w and %v/v @20 C (000.00/100.00), Baume (000.00/100.00), Brix (-10.00/85.00), Plato (-10.00/85.00)
Range
0.0000/3.0000(SG/Density), Alcohol (US) @60F (000.00/200.00), Alcohol %w/w and %v/v @20 C (000.00/100.00), Baume (000.00/100.00), Brix (-10.00/85.00), Plato (-10.00/85.00)
Application
Alcohol, Baume or Plato in Food and Beverages, Brix, Density, Specific Gravity
Standards
ASTM
Temp. Range
32 Degrees to 104 Degrees F
Accuracy
+/-0.001
Features
32 to 104 Degrees F Thermometer, Digital Hygrometer
Product Type
Digital Hydrometer
Scale Type
Alcohol, Baume, Brix, Density, Specific Gravity
Sample Temperature - Minimum
32 Degrees F
Sample Temperature - Maximum
104 Degrees F
Description
Digital Hydrometer, Scale Specific Gravity, Density, Brix, Baume or Plato in Food and Beverages, Alcohol, H2SO4, Scale Divisions SG/Density (0.001) Brix (0.01), Baume (.01), Extract (0.01), Alcohol (US) @60F (.01), Alcohol Percentw/w and Percentv/v @20 C (.01), H2SO4 (.01), Range 0.0000/3.0000(SG/Density), Brix (-10.00/85.00), Baume (000.00/100.00), Plato (-10.00/85.00), Alcohol (US) @60F (000.00/200.00), Alcohol Percentw/w and Percentv/v @20 C (000.00/100.00), Length 140mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.