Zoro Homepage

Ceramic Magnets, Horseshoe

  • Mfr # 1302-S

  • Zoro # G9364187


product price: $19.79
/ea

Key Features

Material
Ceramic
Max. Pull
13.4 lb
Thickness
0.375 in
Overall Length
2 3/8 in
Overall Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302-S
Zoro #
G9364187
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.375 in
Overall Length
2 3/8 in
Overall Width
1 1/8 in
Overall Height
3/8 in

Details

Material
Ceramic
Max. Pull
13.4 lb
Item
Ceramic Magnets
Casing Material
Steel
Stability Temp.
176 Degrees F
Color
Silver
Features
Encased and Threaded
Nonmagnetic Side
Weak Magnet
Weight Capacity
6.9 lb
Shape
Horseshoe
Stability Temperature
176 Degrees F
Pull Force - Maximum
13.4 lbf
Magnetized Direction
Through Thickness

Description

Disc Magnet, Material Neodymium, Casing Material Steel, Max. Pull 13.4 lb., Thickness 0.560 In., Overall Length 2-3/8 In., Overall Width 1-1/8 In., Diameter 1-1/8 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.