Zoro Homepage

Cup Magnet, Ceramic, 34 lb. Pull

  • Mfr # 2204-T-20

  • Zoro # G9364257


product price: $21.55
/ea

Key Features

Material
Ceramic
Max. Pull
34 lb
Thickness
1.25 in
Diameter
1 1/4 in
Casing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204-T-20
Zoro #
G9364257
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.25 in
Diameter
1 1/4 in

Details

Material
Ceramic
Max. Pull
34 lb
Item
Ceramic Magnets
Casing Material
Aluminum
Stability Temp.
176 Degrees F
Nonmagnetic Side
Weak Magnet
Shape
Round
Weight Capacity
17.6 lb
Pull Force - Maximum
35.2 lbf
Stability Temperature
176 Degrees F

Description

Cup Magnet, Material Neodymium, Casing Material Aluminum, Max. Pull 34 lb., Thickness 1.250 In., Overall Length 1-1/4 In., Overall Width 1-1/4 In., Diameter 1-1/4 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.