Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Aluminum, 17.6 lb., 3/4 in. L

  • Mfr # 2203-T-12

  • Zoro # G9364241


product price: $13.29
/ea

Key Features

Material
Ceramic
Max. Pull
17.6 lb
Thickness
0.75 in
Overall Height
3/4 in
Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2203-T-12
Zoro #
G9364241
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.75 in
Overall Height
3/4 in
Diameter
1 in
Hole Dia.
1/4 in

Details

Material
Ceramic
Max. Pull
17.6 lb
Item
Ceramic Magnets
Casing Material
Aluminum
Stability Temp.
176 Degrees F
Features
Encased
Color
Silver
Nonmagnetic Side
Weak Magnet
Shape
Round
Weight Capacity
9.2 lb
Pull Force - Maximum
18.4 lbf
Stability Temperature
176 Degrees F

Description

Disc Magnet, Material Aluminum, Max. Pull 17.6 lb., Thickness 0.75 In., Overall Length 3/4 In., Overall Height 3/4 In., Diameter 3/4 In., Casing Material Aluminum, Hole Dia. 1/4 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.