Disc Magnet, Aluminum, 7.1 lb., 1 in. L

  • Mfr # 2200-T-16

  • Zoro # G9364214


product price: $12.15
/ea

Key Features

Material
Ceramic
Max. Pull
7.1 lb
Thickness
1 in
Overall Height
1 in
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200-T-16
Zoro #
G9364214
UPC #
-
Country of Origin
China

Dimensions

Thickness
1 in
Overall Height
1 in
Diameter
5/8 in
Hole Dia.
5/16 in

Details

Material
Ceramic
Max. Pull
7.1 lb
Item
Ceramic Magnets
Casing Material
Aluminum
Stability Temp.
176 Degrees F
Color
Silver
Features
Encased
Nonmagnetic Side
Weak Magnet
Pull Force - Maximum
9.6 lbf
Weight Capacity
4.8 lb
Shape
Round
Stability Temperature
176 Degrees F

Description

Disc Magnet, Material Aluminum, Max. Pull 7.1 lb., Thickness 1 In., Overall Length 1 In., Overall Height 1 In., Diameter 1 In., Casing Material Aluminum, Hole Dia. 10/32 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.