Zoro Homepage

Disc Magnet, Brass, 16.8 lb., 7/16 in. L

  • Mfr # 1256-T

  • Zoro # G9364074


product price: $38.15
/ea

Key Features

Material
Ceramic
Max. Pull
16.8 lb
Thickness
0.4 in
Overall Height
7/16 in
Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1256-T
Zoro #
G9364074
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.4 in
Overall Height
7/16 in
Diameter
2 1/2 in
Hole Dia.
5/16 in

Details

Material
Ceramic
Max. Pull
16.8 lb
Item
Ceramic Magnets
Casing Material
Brass
Stability Temp.
176 Degrees F
Features
Encased
Color
Brass
Nonmagnetic Side
Weak Magnet
Magnetized Direction
Through Thickness
Stability Temperature
176 Degrees F
Weight Capacity
8.4 lb
Shape
Round
Pull Force - Maximum
16.8 lbf

Description

Disc Magnet, Material Brass, Max. Pull 16.8 lb., Thickness 0.4 In., Overall Length 7/16 In., Overall Height 7/16 In., Diameter 2-1/2 In., Casing Material Brass, Hole Dia. 5/16 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.