Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Ceramic, 3.8 lb., 1/2 in. L

  • Mfr # 1106-08

  • Zoro # G2717526


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Material
Ceramic
Max. Pull
3.8 lb
Thickness
0.5 in
Overall Height
1/2 in
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106-08
Zoro #
G2717526
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.5 in
Overall Height
1/2 in
Diameter
5/8 in

Details

Material
Ceramic
Max. Pull
3.8 lb
Item
Ceramic Magnets
Casing Material
Aluminum
Stability Temp.
176 Degrees F
Features
Encased
Color
Silver
Nonmagnetic Side
Weak Magnet
Weight Capacity
1.9 lb
Shape
Round
Pull Force - Maximum
3.8 lbf
Stability Temperature
176 Degrees F

Description

Disc Magnet, Material Ceramic, Max. Pull 3.8 lb., Thickness 0.5 In., Overall Length 1/2 In., Overall Height 1/2 In., Diameter 5/8 In., Casing Material Aluminum, Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.