Zoro Homepage

Disc Magnet, Ceramic, 7.0 lb., 3/4 in. L

  • Mfr # 1106-12

  • Zoro # G2717517


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Ceramic
Max. Pull
7 lb
Thickness
0.75 in
Overall Height
3/4 in
Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106-12
Zoro #
G2717517
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.75 in
Overall Height
3/4 in
Diameter
5/8 in

Details

Material
Ceramic
Max. Pull
7 lb
Item
Ceramic Magnets
Casing Material
Aluminum
Stability Temp.
176 Degrees F
Color
Silver
Features
Encased
Nonmagnetic Side
Weak Magnet
Pull Force - Maximum
7 lbf
Weight Capacity
3.5 lb
Stability Temperature
176 Degrees F
Shape
Round

Description

Disc Magnet, Material Ceramic, Max. Pull 7.0 lb., Thickness 0.75 In., Overall Length 3/4 In., Overall Height 3/4 In., Diameter 5/8 In., Casing Material Aluminum, Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.