Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Magnet, Neodymium, 11.6lb Pull, 1/2inL

  • Mfr # B002-3586-035

  • Zoro # G2717185


product price: $2.39
/ea

Key Features

Diameter
1/2 in
Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
11.6 lb
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-3586-035
Zoro #
G2717185
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/2 in
Thickness
0.5 in

Details

Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
11.6 lb
Item
Rare Earth Magnet
Stability Temp.
176 Degrees F
Nonmagnetic Side
Weak Magnet
Pull Force - Maximum
11.6 lbf
Neodymium Grade
35
Weight Capacity
5.8 lb
Shape
Round
Stability Temperature
176 Degrees F

Description

Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 11.6 lb., Thickness 0.500 In., Overall Length 1/2 In., Overall Width 1/2 In., Diameter 1/2 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.