Zoro Homepage

Disc Magnet, Neodymium, 1.5lb Pull, 1/4in L

  • Mfr # B002-0220-035N

  • Zoro # G2717368


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Diameter
7/32 in
Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
1.5 lb
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-0220-035N
Zoro #
G2717368
UPC #
-
Country of Origin
China

Dimensions

Diameter
7/32 in
Thickness
0.25 in

Details

Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
1.5 lb
Item
Rare Earth Magnet
Stability Temp.
176 Degrees F
Nonmagnetic Side
Weak Magnet
Weight Capacity
0.75 lb
Shape
Round
Pull Force - Maximum
1.5 lbf
Stability Temperature
176 Degrees F
Neodymium Grade
35

Description

Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 1.5 lb., Thickness 0.250 In., Overall Length 1/4 In., Overall Width 7/32 In., Diameter 7/32 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.