Zoro Homepage

Disc Magnet, Neodymium, 4.6lb Pull, 1/4in L

  • Mfr # B002-2325-035

  • Zoro # G2717261


product price: $1.39
/ea

Key Features

Diameter
3/8 in
Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
4.6 lb
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B002-2325-035
Zoro #
G2717261
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/8 in
Thickness
0.25 in

Details

Material
Neodymium
Casing Material
Nickel Plating
Max. Pull
4.6 lb
Item
Rare Earth Magnet
Stability Temp.
176 Degrees F
Nonmagnetic Side
Weak Magnet
Weight Capacity
2.3 lb
Pull Force - Maximum
4.6 lbf
Neodymium Grade
35
Stability Temperature
176 Degrees F
Shape
Round

Description

Disc Magnet, Material Neodymium, Casing Material Nickel Plating, Max. Pull 4.6 lb., Thickness 0.250 In., Overall Length 1/4 In., Overall Width 3/8 In., Diameter 3/8 In., Stability Temp. 176 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.